Motion
694
Keyless Bushing - Trantorque GT Series, 55 mm ID, 80 mm OD, 95.3 mm LTB
Mi Item #01329854
MFR #694
Price$931.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 55 mm ID, 80 mm OD, 95.3 mm LTB
Mi Item #01329854
MFR #694

Mfr description
6202900 55MM TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.49/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Length Through Bore  
    95.3 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    95.3 mm
  • Weight
    3.75 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003599
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)