Motion
BHS 2
Bearhug Locknut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3750 in Width, Stainless Steel
MI ITEM #01329916
MFR #BHS 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3750 in Width, Stainless Steel
MI ITEM #01329916
MFR #BHS 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    4300 lbs
  • Face Diameter  
    0.8130 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3750 in
  • Thread Size  
    .586-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Overview

Mfr description
BHS 2 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought