Motion
697
Keyless Bushing - Trantorque GT Series, 70 mm ID, 92 mm OD, 103.2 mm LTB
MI ITEM #01329931
MFR #697
List Price$1,147.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 70 mm ID, 92 mm OD, 103.2 mm LTB
MI ITEM #01329931
MFR #697

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,147.02/each for your price

Overview

Mfr description
6202930 70MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    103.2 mm
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345004077
  • Weight
    4.88 lbs
  • UPC_NO
    662345004077
  • Bore Diameter
    70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text