Motion
698
Keyless Bushing - Trantorque GT Series, 75 mm ID, 100 mm OD, 108 mm LTB
MI ITEM #01329957
MFR #698
Price$1,306.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 75 mm ID, 100 mm OD, 108 mm LTB
MI ITEM #01329957
MFR #698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,306.74/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Length Through Bore  
    108 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    108 mm
  • Weight
    5.63 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003568
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003568

Overview

Mfr description
6202940 75MM TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text