Motion
KM-09
Retaining Nut - M45 X 1.5 Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Carbon Steel
MI ITEM #01329991
MFR #KM-09
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M45 X 1.5 Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Carbon Steel
MI ITEM #01329991
MFR #KM-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.75/each

Specifications

Dimensions

  • Axial Load
    106 kN
  • Face Diameter  
    56 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Thread Size  
    M45x1.5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-09
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600909

Overview

Mfr description
KM 09 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought