Specifications
Dimensions
- Weight0.008 lbs
Details
- For Belt MaterialNon-Reinforced Polyurethane
- Harmonization Code7616.10.9090
- MaterialAluminum
- Product TypesQC Connector
- UPC_NO662345004596
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)