Motion
PN 10
Precision Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5100 in Width, Carbon Steel
MI ITEM #01330045
MFR #PN 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5100 in Width, Carbon Steel
MI ITEM #01330045
MFR #PN 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN 10 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.5100 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    PW-10
  • Axial Load
    30500 lbs
  • Manufacturer Product Page
  • UPC_NO
    751968401001
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text