Motion
714586
PTFE Oil Seal - Solid, 0.616 in Shaft Dia., 0.875 in OD, 0.070 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01330077
MFR #714586
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 0.616 in Shaft Dia., 0.875 in OD, 0.070 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01330077
MFR #714586

Mfr description
714586 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.875 in
  • Overall Width
    0.070 in
  • Shaft Diameter
    0.616 in
  • Weight
    0.029 lb

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079891
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)