Motion
16TM05201R
Albion Rigid Plate Wheeled Caster - 5 in Dia., 2 in Face, 1/2 in Axle Dia., 1000 lbs Capacity
MI ITEM #01330125
MFR #16TM05201R
Your Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Rigid Plate Wheeled Caster - 5 in Dia., 2 in Face, 1/2 in Axle Dia., 1000 lbs Capacity
MI ITEM #01330125
MFR #16TM05201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.59/each(List $41.44)

Overview

Mfr description
16TM05201R 5X2 PHN RID CASTER TOP PLT

Specifications

  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Axle Diameter
    1/2 in
  • Wheel Material Type
    Phenolic
  • Load Capacity
    1000 lbs
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Manufacturer Product Page
  • Additional Details
    Corrosion Resistant
  • Caster Mounting Type
    TOP PLATE
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    16TM05201R
  • Mount Height
    6-1/2 in
  • Tread Material
    PHENOLIC
  • Tread Width
    2 in
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text