Motion
537
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #01330165
MFR #537
Price$3.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #01330165
MFR #537

Mfr description
4907018 CLEAR 95 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.60/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    95 mm
  • Outside Diameter  
    3/8 in
  • Overall Length  
    100 ft
  • Section Size
    3/8 in

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4907018
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)