Motion
715041
PTFE Oil Seal - Solid, 1.121 in Shaft Dia., 1.250 in OD, 0.070 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330210
MFR #715041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 1.121 in Shaft Dia., 1.250 in OD, 0.070 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330210
MFR #715041

Mfr description
715041 OIL SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.250 in
  • Overall Width
    0.070 in
  • Shaft Diameter
    1.121 in
  • Weight
    0.02 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079945
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)