Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 1.371 in Shaft Dia., 1.500 in OD, 0.070 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01330259
MFR #715043

Mfr description
715043 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.500 in
  • Overall Width
    0.070 in
  • Shaft Diameter
    1.371 in
  • Weight
    0.03 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311079969
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)