Motion
BH 26
Bearhug Locknut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 1.0000 in Width, Carbon Steel
MI ITEM #01330277
MFR #BH 26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 5.106-12 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 1.0000 in Width, Carbon Steel
MI ITEM #01330277
MFR #BH 26

Mfr description
BH 26 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    109700 lbs
  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    1.0000 in
  • Thread Size  
    5.1060-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968302605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)