Motion
LL6T30
Quick Disconnect Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 3/4 in Body Size
MI ITEM #01330292
MFR #LL6T30
Price$69.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 3/4 in Body Size
MI ITEM #01330292
MFR #LL6T30

Mfr description
LL6T30 SS MALE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.23/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)