Motion
715047
PTFE Oil Seal - Solid, 1.554 in Shaft Dia., 1.750 in OD, 0.109 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330357
MFR #715047
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 1.554 in Shaft Dia., 1.750 in OD, 0.109 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330357
MFR #715047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.18/each

Specifications

Dimensions

  • Outside Diameter
    1.750 in
  • Overall Width
    0.109 in
  • Shaft Diameter
    1.554 in
  • Weight
    0.02 lbs

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311080002
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.

Overview

Mfr description
715047 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought