Motion
BHM 10
Bearhug Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
Mi Item #01330482
MFR #BHM 10
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
Mi Item #01330482
MFR #BHM 10

Mfr description
BHM 10 BEARHUG LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Axial Load
    36000 lbs
  • Face Diameter  
    2.4380 in
  • Outside Diameter  
    2.6880 in
  • Overall Width
    0.5630 in
  • Thread Size  
    1.9670-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968341000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)