Motion
BH 28
Bearhug Locknut - 5.497-12 Thread Size, 7.0940 OD, 6.5310 in Face Dia., 1.0630 in Width, Carbon Steel
MI ITEM #01330550
MFR #BH 28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 5.497-12 Thread Size, 7.0940 OD, 6.5310 in Face Dia., 1.0630 in Width, Carbon Steel
MI ITEM #01330550
MFR #BH 28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BH 28 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    1.0630 in
  • Thread Direction
    Right Hand
  • Series
    BH
  • Axial Load
    119600 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text