Motion
PN 22
Precision Locknut - 4.325-12 Thread Size, 5.7190 in OD, 5.2810 in Face Dia., 0.7910 in Width, Carbon Steel
MI ITEM #01330595
MFR #PN 22
Your Price$68.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 4.325-12 Thread Size, 5.7190 in OD, 5.2810 in Face Dia., 0.7910 in Width, Carbon Steel
MI ITEM #01330595
MFR #PN 22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$68.73/each(List $96.22)

Overview

Mfr description
PN 22 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.7910 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    PW-22
  • Axial Load
    96500 lbs
  • Manufacturer Product Page
  • UPC_NO
    751968402206
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text