Motion
BHI-01
Bearhug Locknut - .750-16 Thread Size, 1.5000 in OD, 1.1880 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
Mi Item #01330641
MFR #BHI-01
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .750-16 Thread Size, 1.5000 in OD, 1.1880 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
Mi Item #01330641
MFR #BHI-01

Mfr description
BHI-01 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Axial Load
    9500 lbs
  • Face Diameter  
    1.1880 in
  • Outside Diameter  
    1.5000 in
  • Overall Width
    0.4380 in
  • Thread Size  
    0.7500-16 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand
  • UPC_NO
    751968320104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)