Motion
8210G094HWDC24/DCD

ASCO
8210G094HWDC24/DCD

Hot Water Process Solenoid Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water
MI ITEM #01330666
MFR #8210G094HWDC24/DCD
List Price$261.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G094HWDC24/DCD

Hot Water Process Solenoid Valve - Brass Material, 2-Way, 2-Position, Normally Closed, 24 V dc, Hot Water
MI ITEM #01330666
MFR #8210G094HWDC24/DCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.00/each for your price

Overview

Mfr description
8210G094HWDC24/DCD
  • Pilot operated diaphragm valves for high-temperatures found in laundries, molding, sterilizers, autoclaves, and many other applications
  • Lead-free versions available on 8210 Hot Water valves for Safe Drinking Water Act compliance

Specifications

  • Compatible Fluid Type
    Hot Water
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Port Size
    1/2 NPT
  • Max Fluid Temperature
    150 °F
  • Minimum Operating Pressure
    0.25 psi
  • Operating Pressure Diff Water
    40 psi
  • Solenoid Supply Voltage
    24 V dc
  • Watts
    11.6 W
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Actuation
    Piloted Solenoid
  • Orifice Diameter
    5/8 in
  • Seal Material
    EPDM
  • Body Material
    Brass
  • Solenoid Coil Type
    FT
  • Solenoid Coil Insulation
    Class F
  • Rebuild Kits
    302402
  • Replacement Coil
    238710
  • Overall Width
    2.29 in
  • Overall Height
    3.84 in
  • Weight
    1.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text