Motion
8210G95HW

ASCO
8210G95HW

Solenoid Valve - 440 V ac, 480 V ac, 2 way - 2/2 Normally Closed
Mi Item #01330688
MFR #8210G95HW
Price$287.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G95HW

Solenoid Valve - 440 V ac, 480 V ac, 2 way - 2/2 Normally Closed
Mi Item #01330688
MFR #8210G95HW

Mfr description
8210G095HWAC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Solenoid Supply Voltage
    440 V ac, 480 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)