Motion
8210G095HW

ASCO
8210G095HW

Solenoid Valve - 3/4 NPT Port, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #01330731
MFR #8210G095HW
Price$287.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G095HW

Solenoid Valve - 3/4 NPT Port, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #01330731
MFR #8210G095HW

Mfr description
8210G095HWDC24/DCD
  • Pilot operated diaphragm valves for high-temperatures found in laundries, molding, sterilizers, autoclaves, and many other applications
  • Lead-free versions available on 8210 Hot Water valves for Safe Drinking Water Act compliance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/4 in
  • Overall Height
    4.13 in
  • Overall Width
    2.29 in
  • Port Size
    3/4 NPT
  • Weight
    1.13 lbs

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Compatible Fluid Type
    Hot Water
  • Flow Coefficient Cv Flow Factor Kv
    5 Cv
  • Max Fluid Temperature
    150 °F
  • Minimum Operating Pressure
    0.25 psi
  • Operating Pressure Diff Water
    40 psi
  • Rebuild Kits
    302404
  • Replacement Coil
    238710
  • Seal Material
    EPDM
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    11.6 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)