Motion
717479
PTFE Oil Seal - Solid, 6.999 in Shaft Dia., 7.250 in OD, 0.143 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330772
MFR #717479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 6.999 in Shaft Dia., 7.250 in OD, 0.143 in Overall Width, SR Design, PTFE Lip Material
MI ITEM #01330772
MFR #717479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
717479 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.999 in
  • Outside Diameter
    7.250 in
  • Overall Width
    0.143 in
  • Design Type
    SR
  • Lip Material
    PTFE
  • Description Keyword
    SR Design
  • Manufacturer Upc Number
    085311080187
  • Construction Description
    Hydraulic / Pneumatic
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
  • Weight
    0.25 lbs
  • Continuous Temperature Range
    -200 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text