Motion
717510
PTFE Oil Seal - Solid, 10.858 in Shaft Dia., 11.375 in OD, 0.143 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01330789
MFR #717510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 10.858 in Shaft Dia., 11.375 in OD, 0.143 in Overall Width, SR Design, PTFE Lip Material
Mi Item #01330789
MFR #717510

Mfr description
717510 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    11.375 in
  • Overall Width
    0.143 in
  • Shaft Diameter
    10.858 in
  • Weight
    0.53 lb

Details

  • Construction Description
    Hydraulic / Pneumatic
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    SR Design
  • Design Type
    SR
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    085311080194
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. They May Replace Conventional Metal Or Segmented Carbon Rings In Pneumatic Applications, Or Rubber and Leather Packings.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)