Motion
WI-02
Bearing Lock Washer - 0.9220 in ID, 1.6880 in Outside Dia., 1.3280 in Face Dia., Carbon Steel Material, WI Series
Mi Item #01330918
MFR #WI-02
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9220 in ID, 1.6880 in Outside Dia., 1.3280 in Face Dia., Carbon Steel Material, WI Series
Mi Item #01330918
MFR #WI-02

Mfr description
WI-02 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.9220 in
  • Face Diameter  
    1.3280 in
  • Outside Diameter Over Tangs
    1.6880 in
  • Tang Width  
    0.1980 in

Details

  • Compatible Lock Nut Number
    NI-02
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WI
  • UPC_NO
    751968720201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)