Motion
2673
Eagle® Classical - V Belting - C - Cogged Size, Number of Sections 1, 0.8750 in Top Width, 0.6250 in Height, 100 ft Length, Reinforced, Cogged, Oil Resistant, Polyurethane Material, 95 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01330947
MFR #2673
List Price$46.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - C - Cogged Size, Number of Sections 1, 0.8750 in Top Width, 0.6250 in Height, 100 ft Length, Reinforced, Cogged, Oil Resistant, Polyurethane Material, 95 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01330947
MFR #2673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.57/ft for your price

Overview

Mfr description
5240000 HYFEN 95 R CG C

Specifications

  • Belt Profile
    V
  • Section Size
    C - Cogged
  • Belt Category
    Classical - V Belting
  • Section
    C/22
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Reinforced
  • Construction Type
    Cogged
  • Overall Height
    0.6250 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    95
  • Color
    Blue, Green
  • Weight
    23.7 lbs
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    C
  • Manufacturer Catalog Number
    5240000
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    6.25 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought