Motion
BHI 02
Bearhug Locknut - .875-16 Thread Size, 1.6250 in OD, 1.3130 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
MI ITEM #01330955
MFR #BHI 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .875-16 Thread Size, 1.6250 in OD, 1.3130 in Face Dia., 0.4380 in Width, Hardened Alloy Steel
MI ITEM #01330955
MFR #BHI 02

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHI 02 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Hardened Alloy Steel
  • Overall Width
    0.4380 in
  • Thread Direction
    Right Hand
  • Series
    BHI
  • Axial Load
    10400 lbs
  • Manufacturer Product Page
  • UPC_NO
    751968320203
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought