Motion
25001-3557

GARLOCK KLOZURE
25001-3557

Oil Seal - Split, 7.500 in Shaft Dia., 9.250 in OD, 0.750 in Overall Width, Model 21 Design, Mill-Right N Lip Material
MI ITEM #01330964
MFR #25001-3557
Your Price$248.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25001-3557

Oil Seal - Split, 7.500 in Shaft Dia., 9.250 in OD, 0.750 in Overall Width, Model 21 Design, Mill-Right N Lip Material
MI ITEM #01330964
MFR #25001-3557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.48/each(List $357.81)

Overview

Mfr description
21X3557 MILL-RIGHT N SPLIT 7.500"ID
  • Low-speed service seal
  • Cover plate required.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    7.500 in
  • Outside Diameter
    9.250 in
  • Overall Width
    0.750 in
  • Design Type
    Model 21
  • Seal Type
    Split Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744047764
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 21
  • Manufacturer Catalog Number
    25001-3557
  • Harmonization Code
    4016935020
  • Weight
    0.90 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text