Motion
61518
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.2500 in ID, 2.0000 in OD, 1.2500 in LTB
Mi Item #01331165
MFR #61518
Price$154.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.2500 in ID, 2.0000 in OD, 1.2500 in LTB
Mi Item #01331165
MFR #61518

Mfr description
6940320 TTQS 1-1/4 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.33/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    +15890 psi
  • Length Through Bore  
    1.2500 in
  • Maximum Transmitted Thrust
    6889 lb
  • Mountable Length
    1/2 in
  • Outside Diameter  
    2.0000 in
  • Overall Length
    1-1/4 in
  • Shaft Contact Pressure
    +25424 psi

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Material
    Steel
  • Maximum Transmitted Torque
    359 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque S
  • UPC_NO
    662345003889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)