Motion
39836
Solid Core Round Belt - 4 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01331183
MFR #39836
List Price$2.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 4 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01331183
MFR #39836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.77/ft for your price

Overview

Mfr description
4940021 RED 90 4MM

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    40 mm
  • Color
    Red
  • Manufacturer Catalog Number
    4940021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text