Motion
PowerTwist B/SL/17

FENNER DRIVES
PowerTwist B/SL/17

PowerTwist Plus® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01331300
MFR #PowerTwist B/SL/17
Price$27.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist B/SL/17

PowerTwist Plus® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01331300
MFR #PowerTwist B/SL/17

Mfr description
0408050 POWERTWIST DRIVE V-BELT B 100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.34/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    8.50 in
  • Overall Length
    100.0000 ft
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Cross Section: B/5L/17 | Ride Height Above Rim Min: 0.1400 in (3.40 mm) | Ride Height Above Rim Max: 0.2200 in (5.60 mm)
  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    PowerTwist Plus® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/5L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)