Motion
PowerTwist C/22

FENNER DRIVES
PowerTwist C/22

PowerTwist Plus® V Link Belting - C Section, 7/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #01331333
MFR #PowerTwist C/22
Price$41.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist C/22

PowerTwist Plus® V Link Belting - C Section, 7/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #01331333
MFR #PowerTwist C/22

Mfr description
0408070 POWERTWIST DRIVE V-BELT C 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.40/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    100.0000 ft
  • Section Size
    C
  • Top Width
    7/8 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Ride Height Above Rim Min: 0.0700 in (1.80 mm) | Ride Height Above Rim Max: 0.2200 in (5.60 mm)
  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    C
  • Series
    PowerTwist Plus® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)