Overview
Mfr description
4907024 CLEAR 95 1/2"
Specifications
- Core TypeSolid
- Outside Diameter
- Band TypeBelting
- Overall Length
- MaterialPolyurethane
- Minimum Pulley Diameter127 mm
- ColorClear
- Standards MetFDA
- Manufacturer Catalog Number4907024
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data