Motion
676
Keyless Bushing - Trantorque GT Series, 20 mm ID, 45 mm OD, 47.6 mm LTB
Mi Item #01331454
MFR #676
Price$168.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 20 mm ID, 45 mm OD, 47.6 mm LTB
Mi Item #01331454
MFR #676

Mfr description
6202811 20MM TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.80/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Length Through Bore  
    47.6 mm
  • Outside Diameter  
    45 mm
  • Overall Length
    47.6 mm
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002639
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345002639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)