Motion
PowerTwist Double-V BB

FENNER DRIVES
PowerTwist Double-V BB

PowerTwist® V Link Belting - BB Section, 5/8 in Top Width, 25 ft Length, "Red", Composite Polyester/Polyurethane Material
MI ITEM #01331562
MFR #PowerTwist Double-V BB
Price$21.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Double-V BB

PowerTwist® V Link Belting - BB Section, 5/8 in Top Width, 25 ft Length, "Red", Composite Polyester/Polyurethane Material
MI ITEM #01331562
MFR #PowerTwist Double-V BB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.25/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    5.00 in
  • Overall Length
    25.0000 ft
  • Section Size
    BB
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS Reach | Type: Link - Twist Belts | Cross Section: BB
  • Adjustable Link Type
    PowerTwist®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    BB
  • Series
    PowerTwist® Double-V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    BB

Overview

Mfr description
0405250 POWERTWIST BB 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought