Motion
B20K56
Hydraulic Plug - Brass Body Material, Two-Way Valve, 2-1/2 in NPTF, 2-1/2 – 8 Female Thread, 700 psi PSI, 2-1/2 in Body Size, Buna-N Seal
Mi Item #01331591
MFR #B20K56
Price$897.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, Two-Way Valve, 2-1/2 in NPTF, 2-1/2 – 8 Female Thread, 700 psi PSI, 2-1/2 in Body Size, Buna-N Seal
Mi Item #01331591
MFR #B20K56

Mfr description
B20K56 2-1/2 BRASS MALE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.95/each

Specifications

Dimensions

  • Actual Thread Size
    2-1/2 – 8 NPTF
  • Body Size
    2-1/2 in
  • Hex
    3.75 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    2-1/2 in NPTF, 2-1/2 – 8 Female Thread
  • Flow Rate
    200.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    7.09756 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    2-1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    700 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)