Motion
B12H46
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 1500 psi PSI, 1-1/2 in Body Size, Buna-N Seal
Mi Item #01331652
MFR #B12H46
Price$566.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 1500 psi PSI, 1-1/2 in Body Size, Buna-N Seal
Mi Item #01331652
MFR #B12H46

Mfr description
B12H46 1-1/2 FEMALE SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.52/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.38 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    99.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    3.08722 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)