Motion
B20H51
Hydraulic Socket - Brass Body Material, Two-Way Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 700 psi PSI, 2-1/2 in Body Size, Buna-N Seal
MI ITEM #01331667
MFR #B20H51
Price$1,208.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 700 psi PSI, 2-1/2 in Body Size, Buna-N Seal
MI ITEM #01331667
MFR #B20H51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,208.87/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2-1/2 in
  • Hex
    3.75 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Flow Rate
    200.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    7.09756 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    700 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
B20H51 2" FEMALE SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought