Specifications
Dimensions
- Body Size3/8 in
Details
- Body MaterialStainless Steel
- Coupling ComponentSocket
- Description KeywordHose Barb
- Hose Connection TypeHose Barb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)