Motion
B43
Pneumatic Plug - Brass Body Material, 3/8 – 18 NPTF, 3/8 in Body Size
MI ITEM #01331777
MFR #B43
Your Price$30.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Brass Body Material, 3/8 – 18 NPTF, 3/8 in Body Size
MI ITEM #01331777
MFR #B43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.14/each(List $34.67)

Overview

Mfr description
B-43 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Material
    Brass
  • Description Keyword
    3/8 – 18 NPTF
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/8 in
  • Hex
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text