Motion
61517
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.0000 in ID, 1.7500 in OD, 1.2500 in LTB
Mi Item #01331778
MFR #61517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque S Series, 1.0000 in ID, 1.7500 in OD, 1.2500 in LTB
Mi Item #01331778
MFR #61517

Mfr description
6940240 TRANTORQUE S 1" ZN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    +15774 psi
  • Length Through Bore  
    1.2500 in
  • Maximum Transmitted Thrust
    5984 lb
  • Mountable Length
    1/2 in
  • Outside Diameter  
    1.7500 in
  • Overall Length
    1-1/4 in
  • Shaft Contact Pressure
    +27604.5 psi

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345122948
  • Material
    Steel
  • Maximum Transmitted Torque
    249 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque S
  • UPC_NO
    662345004039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)