Motion
B4T26
General Purpose Plug - Brass Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Male Thread, 2200 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #01331838
MFR #B4T26
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1/2 in NPTF, 1/2 – 14 Male Thread, 2200 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #01331838
MFR #B4T26

Mfr description
B4T26 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.97/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.00 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8800 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Flow Rate
    22.00 gpm
  • Hose Connection Type
    Male NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    2200 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)