Motion
CT 1101
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 40 lb Max Spring Force
MI ITEM #01331839
MFR #CT 1101
Your Price$167.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 40 lb Max Spring Force
MI ITEM #01331839
MFR #CT 1101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.36/each(List $192.46)

Overview

Mfr description
CT 1101 TENSIONER

Specifications

  • Tensioner Application
    Chain
  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • Maximum Spring Force
    40 lb
  • Maximum Travel
    1.05 in
  • For Chain Number
    35
  • Material
    Aluminum
  • Overall Length
    5-1/2 in
  • Overall Width
    0.79 in
  • Overall Height
    5.6 in
  • Weight
    0.80 lbs
  • UPC_NO
    662345005463
  • Harmonization Code
    8487.90.0080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text