Motion
3S21
General Purpose Socket - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #01331852
MFR #3S21
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #01331852
MFR #3S21

Mfr description
3S21 QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1.00 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    11200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    15.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    2800 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)