Motion
CT 1403
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
MI ITEM #01331882
MFR #CT 1403
Price$92.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
MI ITEM #01331882
MFR #CT 1403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.53/each

Specifications

Dimensions

  • Overall Height
    5.6 in
  • Overall Length
    1.56 in
  • Overall Width
    1.18 in
  • Weight
    0.40 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    40
  • Material
    Aluminum (Housing), UHMWPE (Head)
  • Tensioner Application
    Chain

Overview

Mfr description
CT 1403 TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought