Motion
CT 2102
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 60 lb Max Spring Force
Mi Item #01331910
MFR #CT 2102
Price$232.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 60 lb Max Spring Force
Mi Item #01331910
MFR #CT 2102

Mfr description
CT 2102 TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.82/each

Specifications

Dimensions

  • Maximum Spring Force
    60 lb
  • Maximum Travel
    1.2 in
  • Overall Height
    6.4 in
  • Overall Length
    5-1/2 in
  • Overall Width
    0.87 in
  • Weight
    1.30 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    60
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Aluminum
  • Product Types
    Chain Tensioner
  • Series
    CT2100
  • Tensioner Application
    Chain
  • UPC_NO
    662345005531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)