Motion
CT 2401
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #01331938
MFR #CT 2401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type
Mi Item #01331938
MFR #CT 2401

Mfr description
CT 2401 TENSIONER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6-1/2 in
  • Overall Length
    1.97 in
  • Overall Width
    1.42 in
  • Weight
    0.60 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    50
  • Material
    Aluminum (Housing), UHMWPE (Head)
  • Tensioner Application
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)