Motion
5200SL
General Purpose Socket - Brass Body Material, One-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01331964
MFR #5200SL
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, One-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01331964
MFR #5200SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.95/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.00 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    2000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    538.91 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
5200SL SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought