Motion
CT 3101
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 100 lb Max Spring Force
MI ITEM #01331965
MFR #CT 3101
Price$320.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 100 lb Max Spring Force
MI ITEM #01331965
MFR #CT 3101

Mfr description
CT 3101 TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.77/each

Specifications

Dimensions

  • Maximum Spring Force
    100 lb
  • Maximum Travel
    1-1/2 in
  • Overall Height
    7-1/2 in
  • Overall Length
    5-1/2 in
  • Overall Width
    0.98 in
  • Weight
    2.10 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    80
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Aluminum
  • Product Types
    Chain Tensioner
  • Series
    CT3100
  • Tensioner Application
    Chain
  • UPC_NO
    662345005579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)