Motion
RT 1003
Belt Tensioner - Series: RT1000, Aluminum Material
MI ITEM #01332055
MFR #RT 1003
Price$101.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Tensioner - Series: RT1000, Aluminum Material
MI ITEM #01332055
MFR #RT 1003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.02/each

Specifications

Dimensions

  • Force
    16 lb
  • Maximum Spring Force
    30 lb
  • Overall Depth
    1.45 in
  • Overall Height
    5.37 in
  • Overall Length
    2.76 in
  • Overall Width
    2.7600 in
  • Weight
    0.90 lbs

Details

  • Chain Tensioner Type
    Rotary
  • Distance Between Hole Centers
    3.5 in
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Aluminum
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    15 to 45°
  • Series
    RT1000
  • Tensioner Application
    Belt
  • UPC_NO
    662345005814

Overview

Mfr description
RT 1003 TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought